Shrink gun 83kW RIPACK3000

  • ERIKS:12963006
  • Manufacturer:4030198135754
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Shrink gun Ripack® 3000

•     No risk of injury
Head remains cool; no risk of burning.
No mesh protection required.
•     Tireless and with great results
Lies comfortably in the hand (ergonomic design).
Pivoting nozzle.
Rotatable hose connection prevents twisting.
•     Strong hold for secure transportation
Outstanding stability and perfect hold of the load.
Better strength than wrapped loads.
Can be used for all types (pallets, machines, boats etc.).



•     Technical data
Nominal thermal load: 83 kW.
Weight: 1200 g.
Length: 360 mm.

•    Scope of delivery:
1 x shrink gun.
1 x safety pressure controller.
8 m propane gas high-pressure hose.
Installation wrench.
1 x replacement piezo igniter.

Save to list

€1,780.38/ pieceexcl. VAT

€2,154.26incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150