Shoe BLACKLIGHT S1P black 42

  • ERIKS:14229359
Image 1
Nitrile rubber outsole and EVA multilayer with a sportwear structure :
- flexibility and lightness
- comfort and heel cushioning
- very good slip resistance
- excellent abrasion resistance of the rubber outsole
BENEFITS : Metal free
UPPER : Abrasion resistant textile
LINING : Three-dimensional micro-porous textile, high breathability
SOLE : SP-Light / EVA - Nitrile rubber
PUNCTURE-RESISTANT MIDSOLE : High tenacity fabric "0" penetration
TOECAP : HDFC Composite fiber
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150