Shim D100 125x125x45mm (10pc)

  • ERIKS:12627683
Image 1
Save to list

€44.02/ pieceexcl. VAT

€53.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
1 mm
Width
125 mm
Length
125 mm
Width opening
45 mm