Shim C300 100x100x32mm (10pc)

  • ERIKS:12627673
Image 1
Save to list

€57.64/ pieceexcl. VAT

€69.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
3 mm
Width
100 mm
Length
100 mm
Width opening
32 mm