Shim C040 100x100x32mm (10pc)

  • ERIKS:12627668
Image 1
Save to list

€20.17/ pieceexcl. VAT

€24.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
0.4 mm
Width
100 mm
Length
100 mm
Width opening
32 mm