Shim B200 75x75x22mm (10pc)

  • ERIKS:12627660
Image 1
Save to list

€33.54/ pieceexcl. VAT

€40.58incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
2 mm
Width
75 mm
Length
75 mm
Width opening
22 mm