Shim B100 75x75x22mm (10pc)

  • ERIKS:12627659
Image 1
Save to list

€22.01/ pieceexcl. VAT

€26.63incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
1 mm
Width
75 mm
Length
75 mm
Width opening
22 mm