Shim A070 50x50x16mm (10pc)

  • ERIKS:12627646
Image 1
Save to list

€15.46/ pieceexcl. VAT

€18.71incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
0.7 mm
Width
50 mm
Length
50 mm
Width opening
16 mm