Shim A010 50x50x16mm (10pc)

  • ERIKS:12627640
Image 1
Save to list

€12.31/ pieceexcl. VAT

€14.90incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel (AISI 304)
Thickness
0.1 mm
Width
50 mm
Length
50 mm
Width opening
16 mm