Sheet metal screw Panhead DIN 7981 2.9x9.5 Steel Elektrolytic zinc plated

  • ERIKS:23693445
  • Manufacturer:4043952535103
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7981H
Head form
Pan head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Thread diameter
2.9 mm
Length
9.5 mm
DIN standard
7981
Type
Sheet metal screw