Sheet metal screw Panhead DIN 7981 2.9x25 Steel Elektrolytic zinc plated

  • ERIKS:23693453
  • Manufacturer:4043952535158
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7981H
Head form
Pan head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Thread diameter
2.9 mm
Length
25 mm
DIN standard
7981
Type
Sheet metal screw