Sheet metal screw Pan head DIN 7981 5.5x16 Steel Electrolytic zinc plated

  • ERIKS:23693513
  • Manufacturer:4043952535639
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7981H
Head form
Pan head
Screwing system
Pozidriv
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
5.5 mm
Length
16 mm
DIN standard
7981
Type
Sheet metal screw