
€0.02/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7981H |
Head form | Pan head |
Screwing system | Phillips |
Material | Carbon steel |
Surface protection | Zinc plated black passivated |
With point | Yes |
Self drilling | No |
Thread diameter | 2.9 mm |
Length | 6.5 mm |
DIN standard | 7981 |
Type | Sheet metal screw |