Sheet metal screw Pan head DIN 7981 2.9x6.5 Stainless steel A2

  • ERIKS:11748359
  • Manufacturer:4043377158567
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7981TX
Head form
Pan head
Screwing system
Torx
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
With point
Yes
Self drilling
No
Thread diameter
2.9 mm
Length
6.5 mm
DIN standard
7981
Type
Sheet metal screw