Sheet metal screw Countersunk head ( oval ) DIN 7983 3.5x25 Stainless steel A2

  • ERIKS:23267406
  • Manufacturer:8715492305152
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7983Z
Head form
Countersunk head (oval)
Screwing system
Pozidriv
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
With point
Yes
Self drilling
No
Thread diameter
3.5 mm
Length
25 mm
DIN standard
7983
Type
Sheet metal screw