Sheet metal screw Countersunk head ( oval ) DIN 7983 2.9x19 Steel Electrolytic zinc plated

  • ERIKS:23693588
  • Manufacturer:4043952542057
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7983H
Head form
Countersunk head (oval)
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
2.9 mm
Length
19 mm
DIN standard
7983
Type
Sheet metal screw