Sheet metal screw Cheese head DIN 7971 3.5x16 Stainless steel A2

  • ERIKS:23730545
  • Manufacturer:4043377154965
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7971C
Head form
Pan head
Screwing system
Slotted head screw
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
With point
Yes
Self drilling
No
Thread diameter
3.5 mm
Length
16 mm
DIN standard
7971
Type
Sheet metal screw