Shaft - flywheel Connection, SGFlex-3FF Series, GK-10332

  • ERIKS:14998089
Image 1
Save to list

€670.79/ pieceexcl. VAT

€811.66incl. VAT

Estimated delivery date - 18/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SGFlex-3F
Type
Flexible Coupling
Nominal torque
740 Nm
Movement sensing, axial +/-
1 mm
Movement sensing, radial +/-
0.7 mm
Inner Diameter
70 mm
Inner Diameter
2.75 in
Outer Diameter
162 mm
Pitch circle
120 mm
Max. number of revolutions
5800
Length
90 mm