
€83.27/ pieceexcl. VAT
€100.76incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Coupling |
Nominal torque | 420 Nm |
Movement sensing, axial +/- | 0.8 mm |
Movement sensing, radial +/- | 0.7 mm |
Pitch circle | 96 mm |
Max. number of revolutions | 6700 |