Sg. open-end span. DIN89495mm

  • ERIKS:14057905
  • Manufacturer:4250947100608
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€173.54/ pieceexcl. VAT

€209.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
95 mm
Length
670 mm
Wrench size small
95 mm