Sg. open-end span. DIN8948mm

  • ERIKS:12510281
  • Manufacturer:4053569017770
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
8 mm
Length
95 mm
Wrench size small
8 mm