Sg. open-end span. DIN89460mm

  • ERIKS:14057898
  • Manufacturer:4250947100530
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€28.26/ pieceexcl. VAT

€34.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
60 mm
Length
473 mm
Wrench size small
60 mm