Sg. open-end span. DIN89450mm

  • ERIKS:14057896
  • Manufacturer:4250947100516
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€16.44/ pieceexcl. VAT

€19.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
50 mm
Length
401 mm
Wrench size small
50 mm