Sg. open-end span. DIN89432mm

  • ERIKS:14057890
  • Manufacturer:4250947100424
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
32 mm
Length
274 mm
Wrench size small
32 mm