Sg. open-end span. DIN89419mm

  • ERIKS:14538122
  • Manufacturer:4250947100301
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
19 mm
Length
170 mm
Wrench size small
19 mm