Sg. open-end span. DIN894120mm

  • ERIKS:12510319
  • Manufacturer:4053569018142
Image 1
Single open-end spanner

Design:DIN 894. Made of special steel, phosphated, jaw angled 15°, with hole.
Save to list

€440.69/ pieceexcl. VAT

€533.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Metric
Single wrench model
Yes
Wrench width
120 mm
Length
1000 mm
Wrench size small
120 mm