
€0.10/ pieceexcl. VAT
€0.12incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 551 |
Thread size metric (M..) | 5 |
Length | 10 mm |
Material | Carbon steel |
Material quality | 14H (steel) |
Surface protection | Untreated |
Screwing system | Slotted head screw |
Type | Set screw |
Kind of thread | Metric |
Model | Flat point |
DIN standard | 551 |
ISO standard | 4766 |