
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 551 |
Thread size metric (M..) | 5 |
Length | 10 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A1 |
Screwing system | Slotted head screw |
Type | Set screw |
Kind of thread | Metric |
Model | Flat point |
DIN standard | 551 |
ISO standard | 4766 |