Set Screw DIN 916 Stainless steel A4 M5 x10mm

  • ERIKS:23270224
  • Manufacturer:8715492338884
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 916
Thread size metric (M..)
5
Length
10 mm
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Screwing system
Internal hexagon
Type
Set screw
Kind of thread
Metric
Model
Cup point
DIN standard
916
ISO standard
4029