Set Screw DIN 916 Stainless steel A2 M6 x60mm

  • ERIKS:23727217
  • Manufacturer:4043377076106
Image 1
Save to list

€0.39/ pieceexcl. VAT

€0.47incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 916
Thread size metric (M..)
6
Length
60 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
Kind of thread
Metric
Model
Cup point
DIN standard
916
ISO standard
4029