
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 916 |
Thread size metric (M..) | 3 |
Length | 3 mm |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Screwing system | Internal hexagon |
Kind of thread | Metric |
Model | Cup point |
DIN standard | 916 |
ISO standard | 4029 |