Set Screw DIN 916 Stainless steel A2 M12 x25mm

  • ERIKS:14283266
  • Manufacturer:8716024195760
Image 1
Save to list

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 916
Thread size metric (M..)
12
Length
25 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Screwing system
Internal hexagon
Kind of thread
Metric
Model
Cup point
DIN standard
916
ISO standard
4029
Thread type
Metric
Pitch thread
175 mm
Wrench width
6 mm