Set Screw DIN 916 45H (steel) UNC 5/16x1

  • ERIKS:13397584
Image 1
Save to list
Not available in webshop

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 916
Material
Carbon steel
Surface protection
Untreated
Material quality
45H (steel)
Screwing system
Internal hexagon
Length
1 in
Kind of thread
UNC
Model
Cup point
Thread size in inches
5/16 in
DIN standard
916
ISO standard
4029