
€0.57/ pieceexcl. VAT
€0.69incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 916 |
Thread size metric (M..) | 8 |
Length | 20 mm |
Material | Carbon steel |
Material quality | 45H (steel) |
Surface protection | Untreated |
Screwing system | Internal hexagon |
Kind of thread | Metric |
Model | Cup point |
DIN standard | 916 |
ISO standard | 4029 |
Pitch thread | 1 mm |
Wrench width | 4 mm |