
€3.19/ pieceexcl. VAT
€3.86incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 916 |
Thread size metric (M..) | 16 |
Length | 50 mm |
Material | Carbon steel |
Material quality | 45H (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Screwing system | Internal hexagon |
Kind of thread | Metric |
Model | Cup point |
DIN standard | 916 |
ISO standard | 4029 |
Thread type | Metric |
Pitch thread | 2 mm |
Wrench width | 8 mm |