
€0.34/ pieceexcl. VAT
€0.41incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 553 |
Thread size metric (M..) | 6 |
Length | 8 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A1 |
Screwing system | Slotted head screw |
Type | Set screw |
Kind of thread | Metric |
Model | Cone point |
DIN standard | 553 |
ISO standard | 7434 |