
€607.50/ pieceexcl. VAT
€735.08incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | FKM |
Hardness | 70 |
Colour | Black |
Temperature range | -20 - 200°C |
Application | Snellijmen van O-Ringen |
Tradename | Viton® |
Suitable for | O-ringen |