Self-extinguishing wall ashtray, grey/black

  • ERIKS:12969677
  • Manufacturer:8713631034390
Image 1
Wall ashtray

•     No sparking, hardly any smoke
The funnel-shaped lid allows the cigarette to slide completely into the tray.
The small lid opening prevents oxygen exchange.
•     Quick and easy tilt evacuation
Available in 4 colours, made of metal or in complete stainless steel design.
Ash tray top and wall-mount coated black.
Incl. fastening material for wall mounting
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Volume
2 l
Height
160 mm
Diameter
160 mm
Colour
Black / Grey