Self-drilling screw Hexagon head DIN 7504 5.5x22 Steel Elektrolytic zinc plated

  • ERIKS:11789537
  • Manufacturer:4051426709394
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
5.5 mm
Length
22 mm
Head form
Hexagon head
Screwing system
Hexagon