





€0.11/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7504 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Self tapping thread |
Thread cross-section (ST..) | 4.8 mm |
Length | 13 mm |
Head form | Hexagon head |
Screwing system | Hexagon |