Sealing ring silicone transparent for Storz coupling; cam distance 89

  • ERIKS:10037650
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: silicone transparent.
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
MVQ
Colour
Translucent
Connection termination size
NA 89 mm
Temperature range
from -60 to 180 °C