Sealing ring silicone transparent for Storz coupling; cam distance 66

  • ERIKS:10037649
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: silicone transparent.
Save to list

€2.10/ pieceexcl. VAT

€2.54incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
MVQ
Connection termination size
NA 66 mm
Temperature range
from -60 to 180 °C