Sealing ring silicone transparent for Storz coupling; cam distance 133

  • ERIKS:11074271
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: silicone transparent.
Save to list

€6.89/ pieceexcl. VAT

€8.34incl. VAT

39 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
MVQ
Colour
Translucent
Connection termination size
NA 133 mm
Temperature range
from -60 to 180 °C