
€0.82/ pieceexcl. VAT
€0.99incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SGOR |
Material | NBR |
Colour | Black |
Connection termination size | Claw distance 42mm |
Temperature range | from -40 to 95 °C |