Sealing ring NBR white Storz coupling; cam distance 81

  • ERIKS:10037648
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 81 mm
Temperature range
from -40 to 110 °C