Sealing ring NBR white Storz coupling; cam distance 66

  • ERIKS:10037647
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list

€0.75/ pieceexcl. VAT

€0.91incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 66 mm
Temperature range
from -40 to 110 °C