Sealing ring NBR white Storz coupling; cam distance 59

  • ERIKS:11252824
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 59 mm
Temperature range
from -40 to 110 °C