Sealing ring NBR white Storz coupling; cam distance 159

  • ERIKS:11093370
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list

€9.17/ pieceexcl. VAT

€11.10incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 160 mm
Temperature range
from -40 to 110 °C
Alternatives

€9.17/ pieceexcl. VAT

€11.10incl. VAT

Estimated delivery date - 07/12/2026