Sealing ring NBR white Storz coupling; cam distance 148

  • ERIKS:11051490
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 148 mm
Temperature range
from -40 to 110 °C