Sealing ring NBR white Storz coupling; cam distance 115

  • ERIKS:10037642
Image 1
Sealing for Storz coupling is suitable for suction & discharge applications.
Material: NBR white.
Save to list

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NBR
Colour
White
Connection termination size
NA 115 mm
Temperature range
from -40 to 110 °C